Beli bearing pompa air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRITAN Radial Ball Bearing (Laher)
    Mulai

    Rp469.900

    TRITAN Radial Ball Bearing (Laher)
    Deskripsi:
    High-clearance radial ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Minimum Temperature (°F): -40
  2. BULL Capasitor
    Mulai

    Rp36.900

    BULL Capasitor
    Deskripsi:
    Electrolytic Capasitor For Motor Starting
  3. MC Capasitor Kapasitor AC
    Mulai

    Rp44.900

    MC Capasitor Kapasitor AC
    atribut:
    • Frequency (Hz): 50/60
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  5. EPCOS AC Capacitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    EPCOS AC Capacitor
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 450 AC
  6. BULL Capacitor White Tube
    Mulai

    Rp17.900

    BULL Capacitor White Tube
    atribut:
    • Voltage (V): 450 AC
    • Color: White
  7. BULL Capacitor 2 Feet
    Mulai

    Rp41.900

    BULL Capacitor 2 Feet
    Deskripsi:
    Electrolytic Capasitor for Motor Starting.
    atribut:
    • Voltage (V): 250 AC
  8. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  9. TORA Capasitor Motor Run
    Mulai

    Rp14.900

    TORA Capasitor Motor Run
    atribut:
    • Voltage (V): AC 110-630
    • Tolerance (%): ± 5
    • Frequency (Hz): 50/60
    • Climate Types: 25/084/2
  10. MC Capasitor Capacitor Fan (Kapasitor Kipas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    MC Capasitor Capacitor Fan (Kapasitor Kipas)
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V AC): 450/500
  11. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  12. Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Mulai

    Rp369.900

    Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Deskripsi:
    Entrasol Can Susu Steril dengan Ekstrak Buah Zaitun dan Kalsium, pertama dan satu-satunya di Indonesia. Cocok dikonsumsi lintas generasi. Bantu jaga imunitas, kekuatan tulang & kesehatan jantung. Entrasol — Nutrisi Untuk Kuat Berdiri di Kaki Sendiri.Komposisi:Susu Segar (60%), Air, Susu Bubuk Skim, Penstabil Nabati, Ekstrak Buah Zaitun (0,01%) (Mengandung Ekstrak Buah Zaitun 4%). Mengandung alergen.Keunggulan:1. Esktrak Buah Zaitun2. Tinggi KalsiumNo. Halal: 410000253590422
    atribut:
    • No. BPOM: 252811002900015
    • Shelf Life (month): 12
    • Size (ml): 180
  13. SANEI Capacitor Kotak
    Mulai

    Rp11.900

    SANEI Capacitor Kotak
    Deskripsi:
    Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornya
    atribut:
    • Voltage (V): 450
  14. ALDO Kapasitor 40uF - 450V.AC (Kondensator)
    Mulai

    Rp169.900

  15. monotaro Deep Groove Ball Bearing 6200 Series Open Type (Laher)
    Mulai

    Rp15.900

    monotaro Deep Groove Ball Bearing 6200 Series Open Type (Laher)
    Deskripsi:
    Deep groove ball bearings adalah bearing yang sering digunakan. Sisi dalam dan luar deep groove ball bearing memiliki arcuate tracks. Bearing ini dapat menerima beban radial, beban aksial dari kedua arah, atau beban komposit yang merupakan kombinasi keduanya. Cocok untuk rotasi bekecepatan tinggi.
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
Daftar Harga bearing pompa air Terbaru October 2026
SANEI Impeller dan Deffuser Satelit untuk Pompa AirRp15.900
TRITAN Radial Ball Bearing (Laher)Rp469.900
BULL CapasitorRp36.900
BULL Capasitor 4 KakiRp17.900
MC Capasitor Kapasitor ACRp44.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
EPCOS AC CapacitorRp119.900
BULL Capacitor White TubeRp17.900
BULL Capacitor 2 FeetRp41.900
JP Capacitor StartingRp28.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)